Beli power logger di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OMRON Simple Power LoggerDeskripsi:The problem of power check at the production site can be solved with this one unit!atribut:
- Connector: For connecting the logger
- Cable Length (m): 1.5
- Hioki Power Logger Kitatribut:
- Measurement: Voltage, Current, Power, Demand
- Harmonic Analysis: Not included with this model
- Load current (A): 50/100/500/1000/5000 (with CT9667-03 flexible AC current sensor)
- Measurement Line Type: Single-phase 2 or 3 wire; 3-phase 3 or 4 wire
- Input Channels: Voltage (3 channels U1 to U3), Current (3 channels I1 to I3)
- Communication: LAN, USB 2.0
- Dimensions (mm): 180x100x68
- Display (inch): 3.5 TFT color, LCD (320x240 pixel)
- Measurement Line Frequency (Hz): 50/60
- Pulse Input: No-voltage contact input (counts when shorted terminals open); HI: 2 to 45 V, LO: 0 to 0.5 V
- Pulse Measurement Range: 0 to 9999
- Pulse Output: Open collector 30 V, 5 mA (maximum)
- Voltage (V): 600 AC (Single Range)
- OMRON New Generation Environmental Sensor Simple Power Logger Logger Sectionatribut:
- Display: LCD 7-segment 5-digit 2-stage display Auxiliary information indicator display
- External Output: Alarm output (photocoupler output)
- Insulation Resistance (MΩ): 20 (at DC500V mega)
- Material (Main Unit): ABS
- Operating Humidity Range (%RH): 20-85 + (no condensation / freezing)
- Operating Temperature Range (°C): Battery-powered -10 to +60 (+ no condensation / freezing), 0-40 when using AC adapter (+ no condensation / freezing)
- Protection Class: IP30
- Recording Interval: 1s/2s/5s/10s/20s/30s/1min
- Suitable Battery: (Nickel metal hydride battery / alkaline battery) 2 AAA batteries
- Suitable Circuit: Single-phase two-wire, single-phase three-wire, three-phase three-wire, three-phase four-wire
- Type: Logger part
- Tenmars Temperature Data LoggerDeskripsi:- USB Datalogger- IP 54 Water Proof
- OMRON Simple Power Moniter ZN-CTX/CTS/CTM CTatribut:
- Connector: For branch cable connection
- Cable Length (m): 0.2
- OMRON New Generation Environmental Sensor CT for Simple Power Logger ZN-CTXatribut:
- Cable Length (m): 1.3
- Connector: For branch cable connection
- Type: Branch cable
- Hioki AC Clamp Power MeterDeskripsi:Hioki clamp meters are best in class handheld current and voltage meters for safely and accurately measuring power lines. The CM3286 clamp on power meter can measure voltage, current, power, power factor, phase angle, reactive power or frequency, as well as detect phase sequence on live lines at any desired point of a single-phase circuit or three-phase circuit.atribut:
- AC Current (A): 600
- KYORITSU Loggeratribut:
- AC Voltage (V): 600
- Alternating Current (A): 1000
- Content Set: 7148 (USB cable) ; 9118 (portable case) ; AA alkaline batteries (LR6) x 4 ; Quick manual ; Instruction manual
- Continuous Measurement Time (hour): Approximately 10 (when using alkaline batteries)
- Depth (mm): 42
- Detection Method: True effective value (TURERMS)
- External Power Supply: Dedicated AC adapter
- Height (mm): 111
- Leakage Current (mA): 100/1000
- Power Supply: 4 AA alkaline batteries (LR6) (Included)
- Width (mm): 60
- KYORITSU ELECTRICAL INSTRUMENTS Compact power meter setDeskripsi:Affordable set model with clamp sensor Basic accuracy of active power ±0.3% 12 types of measurements required for power measurement are possible Recording interval can be set from 1 second to 1 hour. Regenerative power can also be measured due to electric power liberalization. Power and power factor of each phase can be checked. Connection check function prevents measurement errors due to incorrect wiring. Clamp sensor automatic recognition, auto range. Comes with PC software that allows you to quickly start measurements, analyze settings, and perform synchronous measurements of two lamp power systems. Easy setup from your PC via USB or Bluetooth connection Equipped with SD card interface Two power sources: AC power and battery Measured values can be monitored on an Android device using Bluetooth wireless communicationatribut:
- Applicable Standard: IEC 61010-1 CAT.III 600V Contamination degree 2
- Communication Method: USB,Bluetooth
- Crest Factor: [Voltage] 2.5 or less, [Current] 3.0 or less (90% or less for each range)
- Display Range: [Voltage] 5 to 130% of each range, [Current] 1 to 130% of each range
- Display Update Time: 1 second
- Mass (g): Approximately 800 (including batteries)
- Maximum Power Consumption (VA): 10
- Measuring Item: Voltage, current, frequency, active power
- Operating Temperature/Humidity Range: 0-50 °C, 85% RH (no condensation)
- Power Input (V): AC100~240±10%(50/60Hz)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Recording Media: SD card (2GB), internal memory (3MB)
- Storage Temperature/Humidity Range: -20-60 °C, 85% RH (no condensation)
- Suitable Battery: AA type (alkaline or Ni-MH) x 6 (when using alkaline batteries: about 15 hours)
- Voltage Range (V): [TRUE RMS]150.0/300.0/600.0
- OMRON New Generation Environmental Sensor CT for Simple Power Logger ZN-CTXatribut:
- Operating Humidity Range: 85% or less relative humidity
- Frequency (kHz): 10 to 5
- Operating Temperature Range (°С): -20 to +60
- Insulation Resistance (MΩ): Between output terminal and case: 50 or more (DC500V mega)
- Withstand Voltage (V) : Between output terminal and case: AC2000 1 min
- Extech Power AnalyzerDeskripsi:Power quality analyzers use insulated test leads with compatible probes and clamps to detect power, quality, and energy waste in facilities. Also called power quality testers, these units send AC currents through electrical systems to trace and identify issues like voltage spikes that damage equipment over time. They also pinpoint harmonic irregularities, swells, unbalance, and dips in energy which may lead to automated systems losing power, reduction in overall efficiency, or even production downtime. Power quality analyzers help electricians, operators, and facility maintenance personnel proactively troubleshoot to streamline production, eliminate downtime, and help reduce costs.atribut:
- UNSPSC: 41113708
- Dalton Hand Pallet PU (Troli Palet Manual)atribut:
- Type: Hand Pallet
- Mitutoyo VERNIER HEIGHT GAGE 1000/0.02MM 514-108Deskripsi:The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.atribut:
- Units: Metric
- Range (mm): 0-1000
- Accuracy (mm): ±0.07
- Graduation (mm): 0.02
- Main Scale Adjustment (mm): 25
- Slider Fine Feed (mm): 6
- Mitutoyo Part Number: HS-100
- Optional Accessories: 953638, 902053, 07GZA015
- Standard Accessories : 05GZA033, 905200
- Technology: Mechanical
- Hioki SD Memory Cardatribut:
- Color: Black
- AS ONE Part Number: 64-3413-66
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Data Capacity (GB): 2
- TONATA Wifi Standalone Smoke DetectorDeskripsi:Smart WiFi Smoke Detector / Photoelectric Standalone / Pendeteksi Asap HpCara Pemakaian :1. Clockwise rotation the mounting bracket, take out and prepare to install battery 9V qty 1pcs2. Input 1 pcs 9V battery inside, the LED indicator ON and then OFF3. Download " Smartlife/TuyaSmart" App, or Scan below QR code to download4. Register a Tuya Smart App account with your mobile phone, and log in. Click "+" at "My Home" or the Mid-blank space to add device, choose Security Sensor, find Sensor (WiFi) and click.5. Press the RESET for more than 5 Seconds with the PIN, the LED indicator flashes quickly, start network configuration automatically. Input the WiFi code to start connecting.6. Press RESET for 5 seconds with PIN when configuration network, indicator flashes slowly, start manual network configuration mode. Input WiFi account and code to add device.7. Configuration network successfully, click smoke detector, long press TEST, buzzer will have DI DI sound, App receive notification " Detecting smoke"; Release TEST, App will show "No Smoke Detected"8. Mute function "Pastikan tidak ada bahaya kebakaran saat menggunakan fungsi Mute / senyap. kondisi yang diketahui dan bukan alarm kebakaran, harap jangan memblokir atau dengan bentuk lain apa pun untuk melarang alarm. Tekan tombol Test/Mute untuk menurunkan sensitivitas dan menghilangkan alarmatribut:
- Alarm Current (mA): ≤160
- Alarm Sound Level (dB/m): 80/1
- Diameter (cm): 10
- High Sensitive Detection: Yes
- Include Baterai: 9V 1pcs
- Input Voltage (V): DC 3 LR03
- Low-Voltage Notification (V): ≤2.4
- Static Current (μA): ≤35
- Thickness (cm): 5
- Wifi Connect: Yes
- Working Humidity: 95%RH ≤95%RH
- Working Temperature (°C): -10-50
Daftar Harga power logger Terbaru October 2026
| OMRON Simple Power Logger | Rp3.799.900 |
| Hioki Power Logger Kit | Rp59.999.900 |
| OMRON New Generation Environmental Sensor Simple Power Logger Logger Section | Rp9.499.900 |
| Tenmars Temperature Data Logger | Rp5.599.900 |
| OMRON Simple Power Moniter ZN-CTX/CTS/CTM CT | Rp2.699.900 |
| OMRON New Generation Environmental Sensor CT for Simple Power Logger ZN-CTX | Rp1.699.900 |
| Hioki AC Clamp Power Meter | Rp11.999.900 |
| KYORITSU Logger | Rp16.999.900 |
| KYORITSU ELECTRICAL INSTRUMENTS Compact power meter set | Rp29.999.900 |
| OMRON New Generation Environmental Sensor CT for Simple Power Logger ZN-CTX | Rp2.599.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






























































































































































/7vP101002283-2.jpg)


/kgP103459736-2.jpg)
/glP105858597-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Alarm%20Keamanan/TONATA%20Wifi%20Standalone%20Smoke%20Detector/b9P111129405-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)